Shop All Locking Connectors
Leviton
Watertight Locking Connector
Mfr # 25W04
Zoro # G704393405
Sold in multiples of 20 for $515.00
$515.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles L1-15R
- Amps 15 A
- Voltage - Plugs and Receptacles 125 V AC
- Voltage 125 VAC
- NEMA Configuration L1-15
Product Information
- Brand Leviton
- MFR # 25W04
- Zoro # G704393405
- UPC # 07847747424
- Country of Origin United States
- Category Locking Connectors
Dimensions
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.687 in |
Face Diameter | 2.3 in |
Outside Diameter | 1.28 in |
Overall Length | 4.2 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.234 in |
Details
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration L1-15R, Number of Poles 2, Number of Wires 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 11592358 12 Awg Thhn Solid Wire; Yellow - 500 ft. (11592358)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (HBL9462C)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 30 Amp (PWD30EPO)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 9A, 600V AC, Non-Indicating (CCMR009)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- LEVITON Watertight Locking Connector (27W75)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK (CS8156C)
- Leviton Locking Devices