Shop LG
See all product information
Create Account
16IN GRAM LIGHTWEIGHT HW TPM WINDOWS 11 PRO CORE ULTRA 7 32GB DD
- Mfr # 16Z90S-V.APC8U1
- Zoro # G922444354
product price:Â
$
4,002.99
/ea
Free Shipping & Returns
Key Features
Operating System
Windows 11 Pro
Number of Speakers
2
Processor Speed
1.40 GHz
Screen Size
16 in
Number of Keys
97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16Z90S-V.APC8U1
- Zoro #
- G922444354
- UPC #
- 195174084830
- Country of Origin
- Mexico
- Operating System
- Windows 11 Pro
- Number of Speakers
- 2
- Processor Speed
- 1.40 GHz
- Number of Keys
- 97
- Item
- Notebook
- Bluetooth
- Yes
- Screen Resolution
- 2560 x 1600
- Number of Microphones
- 1
- Aspect Ratio
- 16:10
- Processor Type
- Core Ultra 7
- Number of Ports
- 2
- Processor Core
- Hexadeca-core
- Maximum Wattage
- 65 W
- Screen Mode
- WQXGA
- Color
- Gray
- Drive Type
- SSD
- Wireless LAN
- Yes
Dimensions
- Screen Size
- 16 in
Description
R, 1TB SSD, FACE RECOGNITION , IPS, MIL-STD810G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.