Shop LG

Air Conditioner Split System

  • Mfr # K-SAF091F

  • Zoro # G824486315


product price: 
$
1,183.99
/ea
Free Shipping & Returns

Key Features

Indoor Head Height
12 1/8 in
Heating Capacity - Heat Pump
12,930 BtuH
Suction Line Size
3/8 in
Heating Watts
1,400 W
Airflow
459 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-SAF091F
Zoro #
G824486315
UPC #
195174148273
Country of Origin
Thailand
Item
Mini-Split Air Conditioner
Heating Capacity - Heat Pump
12,930 BtuH
Heating Watts
1,400 W
Airflow
459 cfm
Compressor Type
Rotary
Cooling Capacity - Maximum
9,000 BtuH
Electric Heating Capacity - Minimum
3,070 BtuH
Operation Mode - HVAC
Cooling/Heating
EER
12.5
Watts
1,330 W
Max. Time Delay Fuse Amps
7.3
Indoor Head Mounting
Wall Mount
Dehumidification Rate
2.32 pt/hr
Refrigerant Type
R-32
Cooling Capacity
3,070 BtuH
Standards
AHRI Certified, CSA, ENERGY STAR(R)
Heat Pump Heating Capacity - Minimum
3,070 BtuH
Outdoor Sound Level
50 dBA
Heating Capacity - Electric
12,930 BtuH
Coverage Area - Minimum
350 sq ft
Smart Connectivity
Wi-Fi
Coverage Area - Maximum
450 sq ft
SEER
12.5
Number Of Indoor Units Supported
1
Seacoast Corrosion Protection
No Protection
Remote Control Functions
Fan Speed, Temperature
Hz
60 Hz
Compressor Technology
Fixed Output (Standard)
Voltage
208V AC

Description

Mini-Split Air Conditioner, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 3,070 BtuH, Heating Capacity - Electric 12,930 BtuH, Heating Capacity - Heat Pump 12,930 BtuH, Heating Watts 1,400 W, 12.5 SEER, 12.5 EER, 208V AC, 60 Hz Hz, Dehumidification Rate 2.32 pt/hr, Remote Control Functions Fan Speed, Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection No Protection

Ratings & reviews