Shop LG
See all product information
Create Account
Air Conditioner Split System
Mfr # K-SAF181F
Zoro # G424486814
product price:Â
$
1,663.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
Rotary
Cooling Capacity
3,685 BtuH
Suction Line Size
1/2 in
Dehumidification Rate
3.38 pt/hr
Standards
AHRI Certified, CSA, ENERGY STAR(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-SAF181F
- Zoro #
- G424486814
- UPC #
- 195174148334
- Country of Origin
- Thailand
Dimensions
- Suction Line Size
- 1/2 in
- Indoor Head Height
- 13 5/8 in
- Indoor Head Depth
- 8 5/16 in
- Outdoor Width
- 34 1/4 in
- Outdoor Height
- 25 5/8 in
- Indoor Head Width
- 39 5/16 in
- Outdoor Depth
- 13 in
- Liquid Line Size
- 1/4 in
Description
Mini-Split Air Conditioner, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 3,685 BtuH, Heating Capacity - Electric 2,300 BtuH, Heating Capacity - Heat Pump 23,000 BtuH, Heating Watts 23,500 W, 12.5 SEER, 12.5 EER, 208V AC, 60 Hz Hz, Dehumidification Rate 3.38 pt/hr, Remote Control Functions Fan Speed, Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection No Protection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.