Shop LG

Air Conditioner Split System

  • Mfr # K-SAF241F

  • Zoro # G524486912


product price: 
$
2,194.99
/ea
Free Shipping & Returns

Key Features

Refrigerant Type
R-32
Heating Capacity - Heat Pump
25,260 BtuH
Indoor Head Depth
8 5/16 in
Cooling Capacity - Maximum
2,400 BtuH
Max. Time Delay Fuse Amps
10.6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-SAF241F
Zoro #
G524486912
UPC #
195174148389
Country of Origin
Thailand

Dimensions

Indoor Head Depth
8 5/16 in
Outdoor Height
25 5/8 in
Indoor Head Width
39 5/16 in
Suction Line Size
1/2 in
Outdoor Width
34 1/4 in
Indoor Head Height
13 5/8 in
Outdoor Depth
13 in
Liquid Line Size
1/4 in

Details

Item
Mini-Split Air Conditioner
Refrigerant Type
R-32
Heating Capacity - Heat Pump
25,260 BtuH
Cooling Capacity - Maximum
2,400 BtuH
Max. Time Delay Fuse Amps
10.6
Heating Watts
2,500 W
EER
12.3
Standards
AHRI Certified, CSA, ENERGY STAR(R)
Electric Heating Capacity - Minimum
3,685 BtuH
Heating Capacity - Electric
25,260 BtuH
Cooling Capacity
3,685 BtuH
Dehumidification Rate
3.38 pt/hr
Indoor Head Mounting
Wall Mount
Airflow
689 cfm
Heat Pump Heating Capacity - Minimum
3,685 BtuH
Operation Mode - HVAC
Cooling/Heating
Watts
2,700 W
Outdoor Sound Level
55 dBA
Compressor Type
Rotary
Hz
60 Hz
Smart Connectivity
Wi-Fi
Voltage
208V AC
Seacoast Corrosion Protection
No Protection
Coverage Area - Maximum
1,250 sq ft
Number Of Indoor Units Supported
1
Compressor Technology
Fixed Output (Standard)
SEER
12.3
Remote Control Functions
Fan Speed, Temperature
Coverage Area - Minimum
100 sq ft

Description

Mini-Split Air Conditioner, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 3,685 BtuH, Heating Capacity - Electric 25,260 BtuH, Heating Capacity - Heat Pump 25,260 BtuH, Heating Watts 2,500 W, 12.3 SEER, 12.3 EER, 208V AC, 60 Hz Hz, Dehumidification Rate 3.38 pt/hr, Remote Control Functions Fan Speed, Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection No Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.