Shop LG

Air Conditioner Split System

  • Mfr # K-SAG091G

  • Zoro # G424485374


product price: 
$
1,183.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
3,070 BtuH
Voltage
115V AC
Standards
AHRI Certified, CSA, ENERGY STAR(R)
Suction Line Size
3/8 in
Outdoor Sound Level
50 dBA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-SAG091G
Zoro #
G424485374
UPC #
195174148419
Country of Origin
Thailand

Dimensions

Suction Line Size
3/8 in
Outdoor Width
28 1/4 in
Outdoor Depth
9 1/16 in
Indoor Head Width
32 15/16 in
Outdoor Height
19 1/2 in
Indoor Head Height
12 1/8 in
Indoor Head Depth
7 7/16 in
Liquid Line Size
1/4 in

Details

Item
Mini-Split Air Conditioner
Cooling Capacity
3,070 BtuH
Voltage
115V AC
Standards
AHRI Certified, CSA, ENERGY STAR(R)
Outdoor Sound Level
50 dBA
Watts
1,330 W
Heat Pump Heating Capacity - Minimum
3,070 BtuH
Airflow
459 cfm
Electric Heating Capacity - Minimum
3,070 BtuH
Indoor Head Mounting
Wall Mount
Cooling Capacity - Maximum
9,000 BtuH
Compressor Type
Rotary
Max. Time Delay Fuse Amps
11.7
Heating Watts
1,400 W
Refrigerant Type
R-32
Operation Mode - HVAC
Cooling/Heating
Heating Capacity - Electric
12,930 BtuH
Dehumidification Rate
2.32 pt/hr
Heating Capacity - Heat Pump
12,930 BtuH
EER
12.5
Hz
60 Hz
Coverage Area - Minimum
350 sq ft
SEER
12.5
Compressor Technology
Fixed Output (Standard)
Seacoast Corrosion Protection
No Protection
Smart Connectivity
Wi-Fi
Coverage Area - Maximum
450 sq ft
Remote Control Functions
Fan Speed, Temperature
Number Of Indoor Units Supported
1

Description

Mini-Split Air Conditioner, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 3,070 BtuH, Heating Capacity - Electric 12,930 BtuH, Heating Capacity - Heat Pump 12,930 BtuH, Heating Watts 1,400 W, 12.5 SEER, 12.5 EER, 115V AC, 60 Hz Hz, Dehumidification Rate 2.32 pt/hr, Remote Control Functions Fan Speed, Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection No Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews