Shop LG
See all product information
Create Account
Air Conditioner Split System
Mfr # K-SAF121F
Zoro # G724486545
product price:Â
$
1,258.99
/ea
Free Shipping & Returns
Key Features
Coverage Area - Maximum
750 sq ft
Remote Control Functions
Fan Speed, Temperature
Indoor Head Width
32 15/16 in
Outdoor Width
27 1/4 in
Indoor Head Height
12 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-SAF121F
- Zoro #
- G724486545
- UPC #
- 195174148303
- Country of Origin
- Thailand
Dimensions
- Indoor Head Width
- 32 15/16 in
- Outdoor Width
- 27 1/4 in
- Indoor Head Height
- 12 1/8 in
- Outdoor Depth
- 9 1/16 in
- Liquid Line Size
- 1/4 in
- Suction Line Size
- 3/8 in
- Indoor Head Depth
- 7 7/16 in
- Outdoor Height
- 19 1/2 in
Details
- Item
- Mini-Split Air Conditioner
- Coverage Area - Maximum
- 750 sq ft
- Remote Control Functions
- Fan Speed, Temperature
- Smart Connectivity
- Wi-Fi
- Refrigerant Type
- R-32
- Compressor Technology
- Fixed Output (Standard)
- Seacoast Corrosion Protection
- No Protection
- Coverage Area - Minimum
- 500 sq ft
- SEER
- 12.3
- Cooling Capacity
- 3,070 BtuH
- Voltage
- 115V AC
- Number Of Indoor Units Supported
- 1
- Cooling Capacity - Maximum
- 1,200 BtuH
- Indoor Head Mounting
- Wall Mount
Description
Mini-Split Air Conditioner, Wall Mount, Number Of Indoor Units Supported 1, 3,070 BtuH, 12.3 SEER, 115V AC, Remote Control Functions Fan Speed, Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection No Protection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI