Shop LG

Air Conditioner Split System

  • Mfr # K-SAG121G

  • Zoro # G824486582


product price: 
$
1,258.99
/ea
Free Shipping & Returns

Key Features

Indoor Head Width
32 15/16 in
Outdoor Sound Level
50 dBA
Dehumidification Rate
2.75 pt/hr
Compressor Type
Rotary
Electric Heating Capacity - Minimum
3,070 BtuH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-SAG121G
Zoro #
G824486582
UPC #
195174148457
Country of Origin
Thailand

Dimensions

Indoor Head Width
32 15/16 in
Outdoor Depth
9 1/16 in
Outdoor Width
28 1/4 in
Outdoor Height
19 1/2 in
Indoor Head Depth
7 7/16 in
Indoor Head Height
12 1/8 in
Suction Line Size
3/8 in
Liquid Line Size
1/4 in

Details

Item
Mini-Split Air Conditioner
Outdoor Sound Level
50 dBA
Dehumidification Rate
2.75 pt/hr
Compressor Type
Rotary
Electric Heating Capacity - Minimum
3,070 BtuH
Standards
AHRI Certified, CSA, ENERGY STAR(R)
Airflow
459 cfm
Refrigerant Type
R-32
Watts
1,440 W
Operation Mode - HVAC
Cooling/Heating
Indoor Head Mounting
Wall Mount
Heating Capacity - Heat Pump
13,780 BtuH
Heating Capacity - Electric
12,780 BtuH
EER
12.3
Voltage
115V AC
Cooling Capacity - Maximum
1,200 BtuH
Max. Time Delay Fuse Amps
11.7
Heating Watts
1,550 W
Cooling Capacity
3,070 BtuH
Heat Pump Heating Capacity - Minimum
3,070 BtuH
Seacoast Corrosion Protection
No Protection
Number Of Indoor Units Supported
1
Remote Control Functions
Fan Speed, Temperature
Coverage Area - Maximum
550 sq ft
Coverage Area - Minimum
450 sq ft
Smart Connectivity
Wi-Fi
Hz
60 Hz
Compressor Technology
Fixed Output (Standard)
SEER
12.3

Description

Mini-Split Air Conditioner, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 3,070 BtuH, Heating Capacity - Electric 12,780 BtuH, Heating Capacity - Heat Pump 13,780 BtuH, Heating Watts 1,550 W, 12.3 SEER, 12.3 EER, 115V AC, 60 Hz Hz, Dehumidification Rate 2.75 pt/hr, Remote Control Functions Fan Speed, Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection No Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews