Zoro Homepage

Commercial LED TV, 4K UHD, 55"

  • Mfr # 55UK570H

  • Zoro # G1725172


product price: $1,139.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HDTV High Definition Type
Ultra High Definition
Max. Resolution
3840 x 2160
HDTV SmartTV Compatible
No
HDTV Resolution
2160 (4K)
HDTV Display Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55UK570H
Zoro #
G1725172
UPC #
-
Country of Origin
Mexico

Dimensions

Width
49 in
Height
30 3/4 in
HDTV Screen Size
55 in
Depth
11 7/8 in
Diagonal Screen Size
55 in
Overall Depth
3 3/8 in
Overall Width
49 in
Cord Length
70 7/8 in
Overall Height
28 5/8 in
Manufacturers Warranty Length
2 yr

Description

Hospitality HDTV, Diagonal Screen Size 55 in, Overall Height 28 5/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 3/8 in, Overall Width 49 in, Weight 30.9 lb, Brightness 400 nit, VESA Pattern 300x300, Facility Type Hospitality, Resolution 4K, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 50,000:1, Cord Length 70 7/8 in, Includes Swivel Stand, Includes Remote Control Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.