15 Feet 30 Amp Generator Cord NEMA L14-30P/R 4 Prong Plug for 4000-8500 Watt Portable Generator

  • Mfr # CB1014-1430

  • Zoro # G015086386


product price:  $58.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB1014-1430
Zoro #
G015086386
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft

Details

Type
Gen Power Cord
Capacity
30A for 4000-8500W Generator

Description

IMPORTANT: Check and compare your load center model and capacity, also generator outlets to this listing prior to purchasing!


  • • 30 Amp generator power cord cable with NEMA L14-30P and L14-30R connectors.
  • • 15 FT heavy duty cable with 4 prone twist lock connectors for 120V and 240V application.
  • • Heavy Duty pure copper 10 gauge conductors construction works with 8500 peak watts or 7200 running watts generators.

Restrictions

WARNING: This product can expose you to chemicals including Lead subacetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products