Diesel Engine Driven Welder

  • Mfr # K3484-2
  • Zoro # G123353608
product price: 
$
39,737.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Engine Model
Kubota D1503-M
Phase
Three
Overall Height
35.9 in
Engine Brand
Kubota
Overall Width
25.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3484-2
Zoro #
G123353608
UPC #
015082566764
Country of Origin
United States
Engine Model
Kubota D1503-M
Phase
Three
Engine Brand
Kubota
Amperage Stick - Minimum
30 A
Engine Displacement
91 cu in
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Horsepower
24.8 hp
Weight
1,035 lb
Rated Output @ Duty Cycle (Stick)
325 A @ 33 V, 100%, 400 A @ 26 V, 60%
Continuous Auxiliary Power
11,000 W
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
Open Circuit Voltage
71 V
Welding Power Source Type
CC/CV
Oil Capacity
5 7/8 qt
Amperage Stick - Maximum
400 A
Amperage TIG - Maximum
400 A
Item
Diesel Engine Driven Welder
Amperage TIG - Minimum
5 A
Application
Maintenance and Repair, Pipeline, Power Generation, Structural
Fuel Tank Capacity
20 gal
Coolant Tank Capacity
1.8 gal
Peak Auxiliary Power
12,500 W
Remote Connection Type
12-Pin (Lincoln)
Rated Output @ Duty Cycle (TIG)
325 A @ 26V, 100%
Polarity
DC
Welder Series
Frontier 400X

Dimensions

Overall Height
35.9 in
Overall Width
25.3 in
Overall Depth
60 in

Description

Diesel Engine Driven Welder, Generator Fuel Type Diesel, Phase Three, Polarity DC, Remote Connection Type 12-Pin (Lincoln), Application Maintenance and Repair, Pipeline, Power Generation, Structural, Continuous Auxiliary Power 11,000 W, Coolant Tank Capacity 1.8 gal, Engine Brand Kubota, Engine Displacement 91 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews