Shop LINCOLN ELECTRIC

Diesel Engine Driven Welder

  • Mfr # K5350-2
  • Zoro # G323360635

product price: 
$
57,393.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Application
Construction, Construction and Field Erection, Heavy Equipment, Heavy Fabrication, High-strength Pipe, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Power Plants, Railroad Maintenance, Repair Welding, Shipbuilding, Structural Welding
Engine Model
Kubota V2403
Engine Brand
Kubota
Amperage Stick - Maximum
525 A
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5350-2
Zoro #
G323360635
UPC #
015082661926
Country of Origin
United States
Application
Construction, Construction and Field Erection, Heavy Equipment, Heavy Fabrication, High-strength Pipe, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Power Plants, Railroad Maintenance, Repair Welding, Shipbuilding, Structural Welding
Engine Model
Kubota V2403
Engine Brand
Kubota
Item
Diesel Engine Driven Welder
Amperage Stick - Maximum
525 A
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
Horsepower
48.9 hp
Continuous Auxiliary Power
20,000 W
Engine Displacement
148.5 cu in
Amperage TIG - Minimum
5 A
Coolant Tank Capacity
9 gal
Fuel Tank Capacity
20 gal
Amperage TIG - Maximum
400 A
Amperage Stick - Minimum
30 A
Open Circuit Voltage
60 V
Weight
1,462 lb
Welding Power Source Type
CC/CV
Process
Air Carbon Arc Cutting and Gouging (CAC-A), DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), Submerged Arc Welding (SAW), TIG Welding (GTAW)
Oil Capacity
10 qt
Phase
Single/Three
Polarity
DC
Rated Output @ Duty Cycle (TIG)
500 A @ 40V, 100%
Peak Auxiliary Power
20,500 W
Amperage MIG - Maximum
500 A
Rated Output @ Duty Cycle (Stick)
500 A @ 40V, 100%
Remote Connection Type
12-Pin (Lincoln), 14-Pin (Lincoln)
Welder Series
Frontier 500X

Dimensions

Overall Depth
65 in
Overall Width
28.4 in
Overall Height
40.4 in

Description

Diesel Engine Driven Welder, Generator Fuel Type Diesel, Phase Single/Three, Polarity DC, Remote Connection Type 12-Pin (Lincoln), 14-Pin (Lincoln), Application Construction, Construction and Field Erection, Heavy Equipment, Heavy Fabrication, High-strength Pipe, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Power Plants, Railroad Maintenance, Repair Welding, Shipbuilding, Structural Welding, Continuous Auxiliary Power 20,000 W, Coolant Tank Capacity 9 gal

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.