Shop LINCOLN ELECTRIC
See all product information
Create Account
Extended Life Contact Tip, PK10
- Mfr # KP2935-332
- Zoro # G824480528
product price:Â
$
2.25
/pk of 10, $0.23/ea
Sold in multiples of 5Â pks for
$11.25
Key Features
Process
Flux-Cored Welding (FCAW)
Maximum Wire Diameter
0.0937 in
Compatible Brand
Lincoln Electric
Tip Shape
Standard
Contact Tip Series
Innershield
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2935-332
- Zoro #
- G824480528
- UPC #
- 015082901114
- Country of Origin
- United States
Dimensions
- Maximum Wire Diameter
- 0.0937 in
Details
- Process
- Flux-Cored Welding (FCAW)
- Compatible Brand
- Lincoln Electric
- Tip Shape
- Standard
- Contact Tip Series
- Innershield
- For Wire Type
- Flux-Cored
- Amperage - Maximum
- 350 A
- Material
- Chrome Zirconium Copper
- Contact Tip Number
- KP2935-332
- Item
- Extended Life Contact Tip
- Compatible MIG Gun Series
- K126 Classic Innershield
- Shell Material
- Chrome Zirconium Copper
Description
Extended Life Contact Tip, Tip Shape Standard, Maximum Wire Diameter 0.0937 in, For Wire Type Flux-Cored, Contact Tip Number KP2935-332, Material Chrome Zirconium Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.