Shop LINCOLN ELECTRIC
See all product information
Create Account
Extended Life Contact Tip, PK100
- Mfr # KP2745-564R-B100
- Zoro # G524479822
product price:Â
$
653.99
/pk of 100, $6.54/ea
Free Shipping & Returns
Key Features
Compatible Brand
Lincoln Electric
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Gas Diffuser Number
KP2747-1, KP2747-1-B25, KP2747-2, KP2747-2-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
Amperage - Maximum
550 A
Tip Shape
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2745-564R-B100
- Zoro #
- G524479822
- UPC #
- 015082877150
- Country of Origin
- China
- Compatible Brand
- Lincoln Electric
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible Gas Diffuser Number
- KP2747-1, KP2747-1-B25, KP2747-2, KP2747-2-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
- Amperage - Maximum
- 550 A
- Item
- Extended Life Contact Tip
- Tip Shape
- Standard
- Compatible MIG Gun Series
- Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
- Connection Type
- Threaded
- Contact Tip Series
- Magnum Pro 550A
- Compatible Nozzle Series
- Magnum PRO
- Material
- Copper
- For Wire Type
- Flux-Cored, Solid
- Contact Tip Number
- KP2745-564R-B100
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.0781 in
Description
Extended Life Contact Tip, Tip Shape Standard, Maximum Wire Diameter 0.0781 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP2745-564R-B100, Material Copper, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.