Shop LINCOLN ELECTRIC
See all product information
Create Account
Tapered Aluminum Contact Tip, PK10
- Mfr # KP2744-116AT
- Zoro # G024480441
product price:Â
$
49.15
/pk of 10, $4.92/ea
Key Features
Connection Type
Threaded
Compatible MIG Gun Series
Magnum PRO 250, Magnum PRO 350, Magnum PRO AL, Magnum PRO Curve 200, Magnum PRO Curve 300
Compatible Brand
Lincoln Electric
Amperage - Maximum
350 A
Maximum Wire Diameter
0.0625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2744-116AT
- Zoro #
- G024480441
- UPC #
- 015082596631
- Country of Origin
- China
- Connection Type
- Threaded
- Compatible MIG Gun Series
- Magnum PRO 250, Magnum PRO 350, Magnum PRO AL, Magnum PRO Curve 200, Magnum PRO Curve 300
- Compatible Brand
- Lincoln Electric
- Amperage - Maximum
- 350 A
- Compatible Gas Diffuser Number
- KP2746-1, KP2746-1-B25, KP2746-2, KP2746-2-B25, KP3141-1, KP3141-1-B25, KP3360-1, KP3360-1-B25
- Contact Tip Series
- Magnum Pro 350A
- Item
- Tapered Aluminum Contact Tip
- Contact Tip Number
- KP2744-116AT
- Tip Shape
- Tapered
- Material
- Copper
- Process
- MIG Welding (GMAW)
- For Wire Type
- Aluminum
- Compatible Nozzle Series
- Magnum PRO
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.0625 in
Description
Tapered Aluminum Contact Tip, Tip Shape Tapered, Maximum Wire Diameter 0.0625 in, For Wire Type Aluminum, Connection Type Threaded, Contact Tip Number KP2744-116AT, Material Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.