Shop LINCOLN ELECTRIC

LPG Engine Driven Welder

  • Mfr # K2937-1
  • Zoro # G023359236

product price: 
$
18,153.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Amperage TIG - Maximum
250 A
Includes
Ranger 305 LPG Engine Driven Welder
Continuous Auxiliary Power
9,000 W
Engine Model
Kohler OHV Command CH730 LP
Amperage Stick - Maximum
305 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2937-1
Zoro #
G023359236
UPC #
015082899732
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Depth
42.3 in
Overall Width
21.5 in

Details

Amperage TIG - Maximum
250 A
Includes
Ranger 305 LPG Engine Driven Welder
Continuous Auxiliary Power
9,000 W
Engine Model
Kohler OHV Command CH730 LP
Amperage Stick - Maximum
305 A
Application
Construction, Maintenance and Repair, Structural Welding
Amperage Stick - Minimum
30 A
Standards
CSA, ISO 14001, ISO 9001
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R
Weight
480 lb
Horsepower
25 hp
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Engine Displacement
44 cu in
Amperage TIG - Minimum
20 A
Welding Power Source Type
CC/CV
Generator Fuel Type
Propane
Phase
Single
Circuit Breaker
Yes
Engine Brand
Kohler
Remote Connection Type
14-Pin (Lincoln), 6-Pin (Lincoln)
Rated Output @ Duty Cycle (TIG)
250 A @ 30 V, 100%
Item
LPG Engine Driven Welder
Oil Capacity
2 qt
Polarity
DC
Rated Output @ Duty Cycle (MIG)
300 A @ 25 V, 100%
Peak Auxiliary Power
10,000 W
Rated Output @ Duty Cycle (Stick)
300 A @ 25 V, 100%

Description

LPG Engine Driven Welder, Generator Fuel Type Propane, Phase Single, Polarity DC, Remote Connection Type 14-Pin (Lincoln), 6-Pin (Lincoln), Application Construction, Maintenance and Repair, Structural Welding, Circuit Breaker Yes, Continuous Auxiliary Power 9,000 W, Engine Brand Kohler, Engine Displacement 44 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.