Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welder, Flextec(R), Single-/Three-Phase, 200 to 575V AC

  • Mfr # K5336-5

  • Zoro # G016150789


product price: $16,989.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Standards
ISO 9001:2000 14001:2004
Series
Flextec(R)
Application
General Fabrication
Phase
Single-/Three-Phase
Input Voltage
200 to 575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5336-5
Zoro #
G016150789
UPC #
015082794402
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Height
17 in
Overall Width
13 in
Minimum Wire Diameter
0.035 in (Steel), 0.045 in (Metalcore)
For Maximum Material Thickness
1/2 in (Aluminum), 1/2 in (Stainless Steel), 1/2 in (Steel)
Maximum Wire Diameter
1/16 in (Solid), 5/64 in (Cored)
For Minimum Material Thickness
1/8 in (Aluminum), 3/32 in (Stainless Steel), 3/32 in (Steel)
Power Cord Length
8 1/2 ft

Details

Standards
ISO 9001:2000 14001:2004
Series
Flextec(R)
Application
General Fabrication
Item
MIG Welder
Phase
Single-/Three-Phase
Input Voltage
200 to 575V AC
Includes
25 ft (12-Pin) Foot Amptrol(TM), 8.5 ft Input Cable, Caliber(R) 17 Series TIG Torch - Flex/Valve, Cart for Inverter and Wire Feeder, DLF-82 Bench Model, DLF-Feeder Cart Mounting Bracket, Electrode Holder and Lead, Flextec(R) 350X Locking Foot Kit, Flextec(R) 350X PowerConnect, Model 355-2Ar-58010 Flowmeter Regulator Shielding Gas Kit, TWECO(R) Style TIG Torch Cam Lock Adapter, Weld Cable Package
Welding Processes
Flux-Cored Welding (FCAW), GMAW-STT, Gouging (CAC-A), MIG Welding (GMAW), Pulsed MIG (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
Features
Adaptive Arc, Arc Control, Auto Settings, Gun Trigger Memory Recall, Memory Presets, PIN Lockout, Synergic Control, Weld Mode Lock Out, Weld Parameter Limits
For Material Type
Aluminum, Stainless Steel, Steel
Minimum Wire Feed Speed
40 in/min
Polarity
DC
Model
Flextec(R) 350X
Welding Mode
CC/CV
For Wire Type
Flux-Cored, Solid
Power Cord Included
Yes
MIG Welding Output @ Duty Cycle
300 A @ 100%, 350 A @ 60%
Input Frequency
50/60 Hz
Plug Type
6-50P
Remote Connection Type
12-Pin (Amphenol), 14-Pin (Amphenol), 5-Pin (Amphenol)
Amperage Range
61 to 175 A
Maximum Wire Feed Speed
800 in/min
Color
Red
Enhanced Process
Flux Cored (FCAW), MIG (GMAW), Pulsed MIG (GMAW-P)
Weight
158 lb
MIG Welding Maximum Output Current
425 A
MIG Welding Minimum Output Current
5 A

Description

Multiprocess Welder, Series Flextec(R), Input Voltage 200 to 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), GMAW-STT, Gouging (CAC-A), MIG Welding (GMAW), Pulsed MIG (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 1/16 in (Solid), 5/64 in (Cored), Maximum Wire Feed Speed 800 in/min

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.