MIG Welder
- Mfr # K5706-1
- Zoro # G723357266
product price:Â
$
6,416.99
/ea
Key Features
Application
Automotive, General Fabrication, Heavy Equipment, Maintenance and Repair
Overall Height
37.5 in
Includes
10 ft Work Cable with Clamp, K4530-2 10 ft Power Cable with Plug Magnum(R) PRO 250L Welding Gun, K4530-2 Magnum PRO 250L Welding Gun, K586-1 Adjustable Gas Regulator and Hose, K586-1 Deluxe Adjustable Gas Regulator and Hose Kit, KP1696-1 Drive Roll Kit, Quick Storage Accessories
Weight
250 lb
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5706-1
- Zoro #
- G723357266
- UPC #
- 015082754697
- Country of Origin
- Mexico
- Application
- Automotive, General Fabrication, Heavy Equipment, Maintenance and Repair
- Includes
- 10 ft Work Cable with Clamp, K4530-2 10 ft Power Cable with Plug Magnum(R) PRO 250L Welding Gun, K4530-2 Magnum PRO 250L Welding Gun, K586-1 Adjustable Gas Regulator and Hose, K586-1 Deluxe Adjustable Gas Regulator and Hose Kit, KP1696-1 Drive Roll Kit, Quick Storage Accessories
- Weight
- 250 lb
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Amperage MIG - Maximum
- 300 A
- Amperage MIG - Minimum
- 5 A
- Input Frequency
- 60 Hz
- Phase
- Single
- Features
- Polarity
- DC
- Power Cord Included
- Yes
- Item
- MIG Welder
- Input Voltage
- 208/230/460/575V AC
- Rated Output @ Duty Cycle (MIG)
- 145 A @ 21.5 V, 100%, 230 A @ 25.5 V, 60%, 300 A @ 29 V, 40%
- Welding Power Source Type
- CV
- Plug Type
- 6-50P
- Remote Connection Type
- 12-Pin (Lincoln), 4-Pin (Lincoln)
- For Wire Type
- Aluminum, Flux-Cored, Solid
- Maximum Wire Feed Speed
- 700 in/min
- Minimum Wire Feed Speed
- 30 in/min
- Welder Series
- Power MIG 262
Dimensions
- Overall Height
- 37.5 in
- Overall Depth
- 37.5 in
- Power Cord Length
- 10 ft
- Overall Width
- 18 in
- Wire Diameter Flux-Cored - Maximum
- 0.045 in
- Wire Diameter Solid - Maximum
- 0.045 in
- Wire Diameter Aluminum - Maximum
- 0.047 in
- Fits Chest Size
Description
MIG Welder, Input Voltage 208/230/460/575V AC, Phase Single, Polarity DC, Input Frequency 60 Hz, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Feed Speed 700 in/min, Remote Connection Type 12-Pin (Lincoln), 4-Pin (Lincoln)
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.