MIG Welder, Power MIG 262P, Single-Phase, 208/230/460/575V AC

  • Mfr # K5378-1

  • Zoro # G913865403


product price:  $5,839.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Series
Power MIG 262P
Input Voltage
208/230/460/575V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG (GMAW-P)
Features
7-Inch Color Display, Aluminum Pulse Process, Memory Recall, Rugged MAXTRAC(R) Industrial Wire Drive, Synergic Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5378-1
Zoro #
G913865403
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
37.5 in
Overall Width
18 in
Overall Height
37.5 in
Maximum Wire Diameter
0.045 in (Steel), 0.045 in. (Stainless), 3/64 in. (Aluminum)
Power Cord Length
10 ft
For Maximum Material Thickness
1/2 in (Stainless), 1/2 in (Steel), 3/8 in (Aluminum)
Minimum Wire Diameter
0.023 in.
For Minimum Material Thickness
1/16 in. (Stainless), 1/16 in. (Steel), 1/8 in. (Aluminum)

Details

Item
MIG Welder
Series
Power MIG 262P
Input Voltage
208/230/460/575V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG (GMAW-P)
Features
7-Inch Color Display, Aluminum Pulse Process, Memory Recall, Rugged MAXTRAC(R) Industrial Wire Drive, Synergic Control
Application
Automotive, Light Industrial, Maintenance and Repair, Metal Fabrication
Includes
10 ft Power Cable with Plug, 10 ft Work Cable with Clamp, K4530-2 Magnum PRO 250L Welding Gun, K586-1 Adjustable Gas Regulator and Hose, KP1696-1 0.035/0.045 in Drive Roll Kit
Standards
CSA
Welding Mode
CV
MIG Welding Maximum Output Current
300 A
Amperage Range
4 A to 300 A
For Material Type
Aluminum, Stainless Steel, Steel
Maximum Wire Feed Speed
700 in/min
Enhanced Process
Pulsed MIG (GMAW-P)
For Wire Type
Flux-Cored, Solid
MIG Welding Output @ Duty Cycle
145A @ 21.5V, 100%, 230A @ 26.5V, 60%, 300A @ 29V, 40%
Color
Black, Red
Input Frequency
60 Hz
Model
POWER MIG 262P
Power Cord Included
Yes
Polarity
DC
MIG Welding Minimum Output Current
4 A
Weight
250 lb
Minimum Wire Feed Speed
30 in/min
Plug Type
6-50P

Description

MIG Welder, Series Power MIG 262P, Input Voltage 208/230/460/575V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG (GMAW-P), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Steel), 0.045 in. (Stainless), 3/64 in. (Aluminum), Maximum Wire Feed Speed 700 in/min, Model POWER MIG 262P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.