Shop LINCOLN ELECTRIC

Multi-Process Welder

  • Mfr # K4467-2
  • Zoro # G523360671

product price: 
$
14,216.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Maximum Input Current
55 A
Input Voltage
208/230/460/575V
Overall Height
37.3 in
Phase
Single
Overall Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K4467-2
Zoro #
G523360671
UPC #
015082614977
Country of Origin
United States

Dimensions

Overall Height
37.3 in
Overall Width
18 in
Overall Depth
40.4 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.045 in
Wire Diameter Solid - Maximum
0.045 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Aluminum - Maximum
0.046875 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Fits Chest Size
7 in Color Display - Enhances Communication with the Operator, Aluminum Pulse Process - Welds 4Xxx and 5Xxx Series Aluminum for Superior Quality Welding, Power Mode - Maintains a Stable, Smooth Arc for Short Arc Welding on Steel, Pulse-On-Pulse - Delivers a Stacked Dime Appearance When Welding Aluminum, Synergic Control - Set Weld Procedures with One Control

Details

Maximum Input Current
55 A
Input Voltage
208/230/460/575V
Phase
Single
Welding Power Source Type
CC/CV
Input Frequency
50/60 Hz
Weight
265 lb
Polarity
DC
Amperage Stick - Maximum
360 A
Effective Input Current
55/50/25/20 A
Application
Automotive, Brewery, Distillery, General Fabrication, Maintenance and Repair, Railcar Fabrication, Railing Industry, Repair Welding
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage MIG - Maximum
360 A
Features
7 in Color Display - Enhances Communication with the Operator, Aluminum Pulse Process - Welds 4Xxx and 5Xxx Series Aluminum for Superior Quality Welding, Power Mode - Maintains a Stable, Smooth Arc for Short Arc Welding on Steel, Pulse-On-Pulse - Delivers a Stacked Dime Appearance When Welding Aluminum, Synergic Control - Set Weld Procedures with One Control
Amperage TIG - Minimum
5 A
Amperage TIG - Maximum
360 A
Power Cord Included
No
Includes
0.035/0.045 in Drive Rolls and Guide for Steel, 115 VAC Auxiliary Power Receptacle, Gas Regulator and Hose, Magnum(R) PRO Curve(TM) 300 Gun 15 ft, Storage Compartment, Work Clamp and Cable
Amperage Stick - Minimum
5 A
Item
Multi-Process Welder
Amperage MIG - Minimum
5 A
Rated Output @ Duty Cycle (TIG)
250 A @ 20 V, 100%, 320 A @ 22.8 V, 60%, 360 A @ 24.4 V, 40%
Rated Output @ Duty Cycle (MIG)
250 A @ 26.5 V, 100%, 320 A @ 30 V, 60%, 350 A @ 31.5 V, 40%
Remote Connection Type
4-Pin (Lincoln), 7-Pin (Lincoln)
Minimum Wire Feed Speed
50 in/min
For Wire Type
Aluminum, Flux-Cored, Solid
Rated Output @ Duty Cycle (Stick)
230 A @ 29.2 V, 100%, 300 A @ 32 V, 60%, 310 A @ 32.4 V, 40%
Maximum Wire Feed Speed
700 in/min

Description

Multi-Process Welder, Input Voltage 208/230/460/575V, Phase Single, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Feed Speed 700 in/min, Remote Connection Type 4-Pin (Lincoln), 7-Pin (Lincoln), Includes 0.035/0.045 in Drive Rolls and Guide for Steel, 115 VAC Auxiliary Power Receptacle, Gas Regulator and Hose, Magnum(R) PRO Curve(TM) 300 Gun 15 ft, Storage Compartment, Work Clamp and Cable, Weight 265 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.