Multi-Process Welder

  • Mfr # K4851-1
  • Zoro # G023353227
product price: 
$
8,466.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Cable
Weight
50 lb
Power Cord Included
Yes
Phase
Three
Power Cord Length
6 1/2 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K4851-1
Zoro #
G023353227
UPC #
015082787411
Country of Origin
United States

Dimensions

Power Cord Length
6 1/2 ft
Overall Depth
23.37 in
Overall Height
13.16 in
Overall Width
23.37 in
Fits Chest Size
Durable - IP23 Rated to Withstand the Extreme Conditions of Field Environments, Intuitive - Minimal Front Controls and Automatic Weld Mode Selection Based on Polarity and Connected Crosslink Accessory (Process Select Assist), Portable - Compact and Lightweight Design at Just 50 lb with an Ergonomic Handle for One Person Lifting, Supports Crosslink Feeders and Accessories as Well as 5-Pin Arclink Feeders

Details

Includes
Power Cable
Weight
50 lb
Power Cord Included
Yes
Phase
Three
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P), Stick Welding (SMAW)
Amperage Stick - Minimum
5 A
Item
Multi-Process Welder
Input Voltage
380/460/575V
Polarity
DC
Amperage TIG - Maximum
425 A
Amperage MIG - Minimum
5 A
Features
Durable - IP23 Rated to Withstand the Extreme Conditions of Field Environments, Intuitive - Minimal Front Controls and Automatic Weld Mode Selection Based on Polarity and Connected Crosslink Accessory (Process Select Assist), Portable - Compact and Lightweight Design at Just 50 lb with an Ergonomic Handle for One Person Lifting, Supports Crosslink Feeders and Accessories as Well as 5-Pin Arclink Feeders
Effective Input Current
21/23/18 A
Amperage Stick - Maximum
425 A
Maximum Input Current
23 A
Input Frequency
50/60 Hz
Amperage TIG - Minimum
5 A
Application
Repair Welding, Shipbuilding, Structural Welding
Welding Power Source Type
CC, CC/CV, CV
Amperage MIG - Maximum
425 A
Rated Output @ Duty Cycle (Stick)
300 A @ 32 V, 100%, 335 A @ 33.4 V, 60%
Remote Connection Type
5-Pin (Lincoln)
Rated Output @ Duty Cycle (MIG)
300 A @ 29 V, 100%, 335 A @ 30.8 V, 60%

Description

Multi-Process Welder, Input Voltage 380/460/575V, Phase Three, Polarity DC, Input Frequency 50/60 Hz, Remote Connection Type 5-Pin (Lincoln), Includes Power Cable, Weight 50 lb, Application Repair Welding, Shipbuilding, Structural Welding, Effective Input Current 21/23/18 A

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.