Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiprocess Welder, Power Wave 300C, Phase Single-/Three-Phase

  • Mfr # K4487-1

  • Zoro # G009990934


product price: $15,959.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Series
Power Wave 300C
Phase
Single-/Three-Phase
Input Voltage
200 to 208V, 220 to 230V, 380 to 415V, 460V AC, 575V AC
Includes
Hose Kit, 10 ft Input Power Cord, 10 ft Work Lead, Flowmeter Regulator Shielding Gas Kit, Magnum PRO Curve 300 Gun Ready-Pak Harris Flowmeter/Regulator, Magnum PRO Curve 300 Welding Guns, Power Wave 300C Standard, 0.035 in/0.045 in Drive Roll Kit Combination Solid Wire, 0.035/0.045 in Combination V Groove Drive Rolls (Included in Wire Drive Assembly)
Standards
CSA Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4487-1
Zoro #
G009990934
UPC #
015082869810
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.045 in (Solid), 0.052 in (Flux-Cored), 3/64 in (Aluminum)
Overall Depth
39.6 in
Power Cord Length
10 ft
Maximum Wire Diameter
0.025 in (Solid), 0.03 in (Aluminum), 0.035 in (Flux-Cored)
Overall Height
39.67 in
Overall Width
20.65 in
For Maximum Material Thickness
1/2 in (Stainless Steel), 1/2 in (Steel), 3/8 in (Aluminum)
For Minimum Material Thickness
14 ga (Aluminum), 22 ga (Stainless Steel), 22 ga (Steel)

Details

Item
Multiprocess Welder
Series
Power Wave 300C
Phase
Single-/Three-Phase
Input Voltage
200 to 208V, 220 to 230V, 380 to 415V, 460V AC, 575V AC
Includes
Hose Kit, 10 ft Input Power Cord, 10 ft Work Lead, Flowmeter Regulator Shielding Gas Kit, Magnum PRO Curve 300 Gun Ready-Pak Harris Flowmeter/Regulator, Magnum PRO Curve 300 Welding Guns, Power Wave 300C Standard, 0.035 in/0.045 in Drive Roll Kit Combination Solid Wire, 0.035/0.045 in Combination V Groove Drive Rolls (Included in Wire Drive Assembly)
Standards
CSA Standards
Amperage Range
14 to 44 A
Features
Advanced Connectivity and Control, Best-in-Class Performance, Ready-to-Run, Smart Fan Operation
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
General Fabrication
TIG Arc Control Feature
Adjustable AC Balance, Adjustable AC Frequency
MIG Welding Output @ Duty Cycle
280 A @ 28 V, 100% (Single-Phase), 280 A @ 28 V, 40% (Single-Phase), 280 A @ 28 V, 60% (Single-Phase), 300 A @ 29 V, 100% (Three-Phase), 300 A @ 29 V, 60% (Three-Phase), 350 A @ 31.5 V, 40% (Three-Phase)
Remote Connection Type
12-Pin (Lincoln)
Enhanced Process
Pulsed MIG (GMAW-P), Pulsed TIG (GTAW-P)
Polarity
DC
Color
Red
Welding Mode
CC/CV
MIG Welding Minimum Output Current
40 A
Weight
193 lb
TIG Welding Maximum Output Current
325 A (Single-Phase/Three-Phase)
MIG Welding Maximum Output Current
350 A
Plug Type
Bare Leads
TIG Arc Start Feature
High Frequency Start
Stick Welding Maximum Output Current
325 A
TIG Welding Output @ Duty Cycle
300 A @ 22 V, 100%, 325 A @ 23 V, 40%
Stick Welding Output @ Duty Cycle
280 A @ 31.2 V, 100%, 325 A @ 33 V, 40%
For Wire Type
Aluminum, Flux-Cored, Solid
Open Circuit Voltage
70 V DC
TIG Welding Minimum Output Current
300 A (Single-Phase/Three-Phase)
Stick Welding Minimum Output Current
280 A
Max. Input Current
35 A (Single-Phase/Three-Phase/100% Duty Cycle), 44 A (Single-Phase/Three-Phase/40% Duty Cycle)
Input Frequency
50/60 Hz
Maximum Wire Feed Speed
800 in/min
Effective Input Current
35/32/19.5/16/14 A (Single-Phase/Three-Phase/100% Duty Cycle), 44/40/25/20/16.5 A (Single-Phase/Three-Phase/40% Duty Cycle)
Power Cord Included
Yes
Minimum Wire Feed Speed
50 in/min
For Material Type
Aluminum, Stainless Steel, Steel
Model
Power Wave(R) 300C Standard

Description

Multiprocess Welder, Series Power Wave 300C, Input Voltage 200 to 208V, 220 to 230V, 380 to 415V, 460V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 325 A, TIG Welding Maximum Output Current 325 A (Single-Phase/Three-Phase)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.