Shop LINCOLN ELECTRIC

TIG Welder, Square Wave 205

  • Mfr # K5613-1
  • Zoro # G021692229

product price: 
$
2,606.99
/ea
Free Shipping & Returns

Key Features

Plug Type
6-50P
Welding Power Source Type
CC
Standards
ANSI Z49.1, CSA
Amperage TIG - Minimum
8 A
Rated Output @ Duty Cycle (Stick)
100 A @ 100% (230V AC), 100 A @ 100% (230V DC), 115 A @ 60% (230V AC), 130 A @ 60% (230V DC), 140 A @ 25% (230V AC), 170 A @ 25% (230V DC), 65 A @ 100% (120V DC), 70 A @ 100% (120V AC), 70 A @ 60% (120V DC), 80 A @ 25% (120V DC)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5613-1
Zoro #
G021692229
UPC #
015082747750
Country of Origin
United States
Plug Type
6-50P
Welding Power Source Type
CC
Standards
ANSI Z49.1, CSA
Amperage TIG - Minimum
8 A
Rated Output @ Duty Cycle (Stick)
100 A @ 100% (230V AC), 100 A @ 100% (230V DC), 115 A @ 60% (230V AC), 130 A @ 60% (230V DC), 140 A @ 25% (230V AC), 170 A @ 25% (230V DC), 65 A @ 100% (120V DC), 70 A @ 100% (120V AC), 70 A @ 60% (120V DC), 80 A @ 25% (120V DC)
Polarity
AC/DC
Remote Control
Foot Control Included
Power Cord Included
Yes
For Material Type
Aluminum
Includes
120 V Adapter, 200 A Stick Electrode Holder, 230 V Adapter, Gas Regulator/Flowmeter with 10 ft Gas Hose Kit, Ground Clamp and Cable, Caliber 17 TIG Torch Ready-Pak(R), K870 Foot Amptrol, Square Wave 205 TIG Welder
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Input Frequency
60 Hz
Maximum Input Current
125 A
Amperage Stick - Maximum
170 A
Input Voltage
120/230V AC
Open Circuit Voltage
90V DC
Application
Automotive, Brewery, Distillery, General Fabrication, Maintenance and Repair
Item
TIG Welder
Phase
Single
Weight
36 lb
Amperage TIG - Maximum
205 A
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Amperage Stick - Minimum
15 A
Rated Output @ Duty Cycle (TIG)
100 A @ 60 % (120 V), 125 A @ 25% (120 V), 130 A @ 100% (230 V), 160 A @ 60% (230 V), 205 A @ 25% (230 V), 85 A @ 100% (120 V)
Remote Connection Type
6-Pin (Lincoln)
Welder Series
Square Wave 205

Dimensions

Overall Height
18.5 in
Overall Depth
13 in
Overall Width
8 in

Description

TIG Welder, For Material Type Aluminum, For Maximum Material Thickness Not Applicable, Input Frequency 60 Hz, Max. Input Current 125 A, Phase Single, Polarity AC/DC, Series Square Wave 205, Stick Welding Maximum Output Current 140 A (AC Stick), 170 A (DC Stick), Stick Welding Minimum Output Current 15 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.