Shop MILLER ELECTRIC

TIG Welder, Dynasty 210

  • Mfr # 907816001
  • Zoro # G305444063

product price: 
$
9,104.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
TIG Welding (GTAW), Stick Welding (SMAW)
Input Voltage
120/480V AC
Series
Dynasty 210
Phase
Single/Three
Overall Depth
21.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907816001
Zoro #
G305444063
UPC #
715959698108
Country of Origin
United States

Dimensions

Overall Depth
21.88 in
Overall Height
13.88 in
Overall Width
8.5 in
For Minimum Material Thickness
0.012 in (Aluminum), 0.012 in (Stainless Steel)
For Maximum Material Thickness
1/4 in (Aluminum), 1/4 in (Stainless Steel)
Power Cord Length
8 ft
For Aluminum Thickness - Maximum
1/4 in
For Steel Thickness - Minimum
1/500 in
For Steel Thickness - Maximum
1/4 in
For Stainless Steel Thickness - Maximum
1/4 in
For Aluminum Thickness - Minimum
3/250 in
For Stainless Steel Thickness - Minimum
3/250 in
Fits Chest Size
Any Input Voltage Hookup (208-600 V), Consistent High-Frequency Arc Starts, 4.5 inch LCD Display Interface, Front Panel USB port, Program Memory Allows Naming, Saving, and Recalling of Weld Settings

Details

Item
TIG Welder
Welding Processes
TIG Welding (GTAW), Stick Welding (SMAW)
Input Voltage
120/480V AC
Series
Dynasty 210
Phase
Single/Three
Features
Any Input Voltage Hookup (208-600 V), Consistent High-Frequency Arc Starts, 4.5 inch LCD Display Interface, Front Panel USB port, Program Memory Allows Naming, Saving, and Recalling of Weld Settings
Polarity
AC/DC
Standards
CSA
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Includes
(2) 50 mm Dinse-style Connectors, 8 ft Power Cord (no plug), Adjustable Shoulder Strap and Center Carry Handle, Coolmate(TM) 1.3 Cooler
Remote Control
No
Stick Welding Maximum Output Current
210 A
TIG Welding Minimum Output Current
1 A, 2 A
TIG Welding Maximum Output Current
150 A, 210 A
Input Frequency
50/60 Hz
Model
907816001
TIG Welding Output @ Duty Cycle
125 A @ 15 V, 60%, 210 A @ 18.4 V, 60%
Pulse Frequency
0.1 to 500 pulses/second
Open Circuit Voltage
80 VDC
Stick Welding Minimum Output Current
5 A
For Material Type
Aluminum, Stainless Steel, Steel
Max. Input Current
26 A @ 120V (Single-Phase)
Welding Mode
CC
Remote Connection Type
14-Pin (Miller)
Color
Blue; Black
Amperage Range
2 to 210 A
Weight
46 lb
Power Cord Included
Yes
TIG Arc Start Feature
High Frequency Start
Stick Welding Output @ Duty Cycle
160 A @ 26.4 V, 60%, 90 A @ 23.6 V, 60%
Plug Type
Bare Leads
Rated Output @ Duty Cycle (Stick)
160 A @ 26.4 V, 60%, 90 A @ 23.6 V, 60%
Amperage Stick - Maximum
210 A
Process
TIG Welding (GTAW), Stick Welding (SMAW)
Welding Power Source Type
CC
Amperage Stick - Minimum
5 A
Amperage TIG - Maximum
210 A
Amperage TIG - Minimum
1 A
Rated Output @ Duty Cycle (TIG)
125 A @ 15 V, 60%, 210 A @ 18.4 V, 60%
Maximum Input Current
26 A @ 120V (Single-Phase)
Wire Color
Blue; Black

Description

TIG Welder, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 1/4 in (Aluminum), 1/4 in (Stainless Steel), For Minimum Material Thickness 0.012 in (Aluminum), 0.012 in (Stainless Steel), Input Frequency 50/60 Hz, Max. Input Current 26 A @ 120V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 210, Stick Welding Maximum Output Current 210 A, Stick Welding Minimum Output Current 5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.