Shop LINCOLN ELECTRIC

Welding Helmet

  • Mfr # K3495-4

  • Zoro # G124486749


product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Welding Shade Designation
W13; W9
Lens Color
Dark Green
Compatible Suspension Brand Name
Lincoln Electric
Helmet Material
Nylon
Switching Speed
1/25000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3495-4
Zoro #
G124486749
UPC #
015082793733
Country of Origin
China

Details

Item
Welding Helmet
Welding Shade Designation
W13; W9
Lens Color
Dark Green
Color
Black, Red
Compatible Suspension Brand Name
Lincoln Electric
Helmet Material
Nylon
Switching Speed
1/25000 sec
Light State
3
Power Source
Battery
Magnification
No
Viewing Area
3.78 in x 1.67 in
Series
VIKING 1740
Number of Suspension Points
3
TIG AMP Rating
5 A
Includes
(2) KP3283-1 Inside Cover Lenses, (5) KP3043-1 Outside Cover Lenses, Decal Sheet, Welding Helmet
Lens Material
Plastic
Compatible Suspension Manufacturer Part Number
KP3047-1, KP3486-1
includes Electromagnetic Sensor
Yes
Battery Type
Replaceable AAA
Standards
ANSI Z87.1, CSA Z94.3
Number of Arc Sensors
2
Graphics
Re-Code
Suspension Adjustment Type
Ratchet
Helmet Type
Auto-Darkening
Features
Cheater Lens Compatible, Hard Hat Capable, Magnifying Lens Holder, Quick Adjust Ratchet

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Life Not Applicable, Battery Type Replaceable AAA, Color Black, Red, Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number 54EF14, Compatible Suspension Manufacturer Part Number KP3047-1, KP3486-1, EN379 Classification 1/1/1/1, Features Cheater Lens Compatible, Hard Hat Capable, Magnifying Lens Holder, Quick Adjust Ratchet, Graphics Re-Code, Grind Mode Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.