Shop LINCOLN ELECTRIC

Welding Helmet

  • Mfr # K5241-4

  • Zoro # G024486900


product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Light State
3
Standards
ANSI Z87.1, CSA Z94.3
Series
VIKING 1740
Compatible Suspension Manufacturer Part Number
KP3047-1, KP3486-1
Features
Cheater Lens Compatible, Hard Hat Capable, Magnifying Lens Holder, Quick Adjust Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5241-4
Zoro #
G024486900
UPC #
015082793726
Country of Origin
China
Item
Welding Helmet
Light State
3
Standards
ANSI Z87.1, CSA Z94.3
Series
VIKING 1740
Compatible Suspension Manufacturer Part Number
KP3047-1, KP3486-1
Features
Cheater Lens Compatible, Hard Hat Capable, Magnifying Lens Holder, Quick Adjust Ratchet
Lens Color
Dark Green
Compatible Suspension Brand Name
Lincoln Electric
Helmet Material
Nylon
TIG AMP Rating
5 A
Color
Green
Number of Arc Sensors
2
Battery Type
Replaceable AAA
Power Source
Battery
Lens Material
Plastic
Switching Speed
1/25000 sec
Viewing Area
3.78 in x 1.67 in
includes Electromagnetic Sensor
Yes
Helmet Type
Auto-Darkening
Magnification
No
Number of Suspension Points
3
Welding Shade Designation
W13; W9
Suspension Adjustment Type
Ratchet
Graphics
Mossy Oak
Includes
(2) KP3283-1 Inside Cover Lenses, (5) KP3043-1 Outside Cover Lenses, Decal Sheet, Welding Helmet

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Life Not Applicable, Battery Type Replaceable AAA, Color Green, Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number 54EF14, Compatible Suspension Manufacturer Part Number KP3047-1, KP3486-1, EN379 Classification 1/1/1/1, Features Cheater Lens Compatible, Hard Hat Capable, Magnifying Lens Holder, Quick Adjust Ratchet, Graphics Mossy Oak, Grind Mode Yes

Ratings & reviews