Shop All Grease Gun Accessories
Lincoln
Grease Gun Needle Nozzle, w/Flush Type
Mfr # 82784
Zoro # G0447501
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Injector Needles and Needle Nozzles
- For Use With Flush Type or Hard to Reach Hydraulic Type Fittings
- Connection 1/8 in MNPT
- Includes Flush Type
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 82784
- Zoro # G0447501
- UPC # 959928278414
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Diameter | 1 1/2 in |
Needle Length | 2 3/4 in |
Needle Tip Diameter | 0 in |
Overall Width | 2 in |
Overall Height | 7 3/4 in |
Overall Depth | 1 1/2 in |
Details
Sub-Category | Injector Needles and Needle Nozzles |
Item | Grease Needle Nozzle |
For Use With | Flush Type or Hard to Reach Hydraulic Type Fittings |
Connection | 1/8 in MNPT |
Includes | Flush Type |
Material | Steel |
Features | Allows Operator to Contact Flush Type or Hard-to-Reach Hydraulic Type Fittings |
Accessory Type | Grease Needle Nozzle |
Product Type | Needle Nose Dispenser |
Connection Thread Type | NPT |
Connection Thread Gender | Female |
Connection Type | Threaded |
Burst Pressure | 13,000 psi |
Operating Pressure - Maximum | 6,000 psi |
Description
Grease Gun Needle Nozzle, 1/8 MNPT Thread Size, For Use With Flush Type or Hard to Reach Hydraulic Type Fittings, Includes Extension and Locking Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V .50X76.1 (954-0441)
- SKF SKF-6311 2Z, Single Row Ball Brgs, 6311 2Z (6311 2Z)
- TRITAN Needle Brg, Drawn Cup, Bore 0.236 In. (HK0608)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCU3)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- LINCOLN Grease Coupler, 1/8 NPT (5883)
- LINCOLN Grease Coupler, 3-Jaw, Hydraulic, 6,000 psi Max Pressure (5852)
- LINCOLN Battery for Grease Gun, 18V (1861)
- LINCOLN Impact Fitting Cleaner, 6" L (5805)
- LINCOLN Needle Nozzle, 1/8 FNPT (5803)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Quick Disconnect (8014)
- Lincoln Grease Gun Accessories