Lincoln
Needle Nozzle, 1/8 FNPT
- Zoro #: G2930137
- Mfr #: 5803
Hover or click to zoom Tap to zoom
Key Features
- Sub-Category: Injector Needles and Needle Nozzles
- Item: Needle Nozzle Straight
- Connection: 1/8 FNPT
- Max. Pressure: 6,000 psi
- Accessory Type: Needle Nozzle Straight
$19.49
Subtotal: $19.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lincoln
- MFR #5803
- Zoro #G2930137
- Country of OriginIndia
- Category Grease Gun Accessories
Details
Sub-Category | Injector Needles and Needle Nozzles |
Item | Needle Nozzle Straight |
Connection | 1/8 FNPT |
Max. Pressure | 6,000 psi |
Accessory Type | Needle Nozzle Straight |
Description
Needle Nozzle Straight, Connection 1/8 FNPT, Max. Pressure 6,000 psi
Reviews of Lincoln #5803
Explore more
- LINCOLN Hose Extension, 36 in., 10,000 psi 1236
- LINCOLN Hose Extension, 12" L G212S
- LINCOLN Accessory Kit, For Use with 6Y888 58000
- LINCOLN Hose Reel Replacement Part 279133
- LINCOLN Valve, Oil Control 758F
- LINCOLN Tool Easyout 1/4-28 NPT L66953
- LINCOLN Repair Kit for 6y914 82157
- LINCOLN Gasket, 2 1/4x2" 34793
- LINCOLN Hand Assembly for Grease Gun 271879
- LINCOLN Rigid Extension, 6" L 5884
- AMERICAN FORGE & FOUNDRY Hydraulic Coupler for Hand-Operated Grease Guns Only, 6,000 PSI 8033
- Lincoln Grease Gun Accessories