Lincoln
Grease Gun, Pistol Grip Handle, 7500 psi
- Mfr # 1134
- Zoro # G1058784
$69.99
/ea
Subtotal: $69.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Bulk Capacity 16 oz
- Strokes Per Oz. 33.0
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LINCOLN Battery Charger, For Use with PowerLuber 1410
- LINCOLN Grease Gun, Lever Handle, 8000 psi G102
- LINCOLN Battery Charger, For Use with PowerLuber 1210
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. 1264
- LINCOLN Grease Gun, Pistol Grip Handle, 3500 psi G113
- LINCOLN Battery, For Use with Mfr. No. 188s 1871
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi 1145
- LINCOLN 12V Li-Ion Grease Gun (Bare Tool) 1260-NP
- LINCOLN INDUSTRIAL Pistol Grip Grease Gun, Hd 1134
- MACNAUGHT Oil Control Handle, rigid ext HG20R
- PROLUBE Grease Tool, Large, 4-Way, Easy Out 44890
- Lincoln Grease Guns