Shop LINCOLN INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Conveyor Oven, Electric
Mfr # 1132-000-U
Zoro # G723353497
product price:Â $24,469.99
/eaKey Features
Weight
325 lb
Material
Stainless Steel
Overall Depth
39 in
Phase
Three-Phase
Includes
18 in Wide Conveyor Belt, 28 in Baking Chamber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1132-000-U
- Zoro #
- G723353497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 39 in
- Oven Size
- Single Deck
- Overall Width
- 56 in
- Overall Height
- 42 in
Details
- Weight
- 325 lb
- Material
- Stainless Steel
- Phase
- Three-Phase
- Includes
- 18 in Wide Conveyor Belt, 28 in Baking Chamber
- Installation Type
- Freestanding
- Energy Star Compliant
- No
- Features
- Adjustable Conveyor Speed from 1 min to 30 min, Adjustable Temperature from 250 Degrees F to 600 Degrees F, Continuous Cook Platform, Easytouch(R) Controls, No Venting Hood Required, Removable Door and Front-Loading Conveyor, Variable Speed
- Voltage
- 208V
- Convection Oven Shelf Type
- Conveyor
- Number of Shelves
- 1
- Power Source
- Electric
- Product Type
- Conveyor Oven
- Operating Temperature - Maximum
- 575 Degrees F
- Item
- Conveyor Oven
- Number of Baking Chambers
- 1
- Wattage
- 10 kW
- Plug Type
- 3 Pole+G
- Current
- 28 A
- Operating Temperature - Minimum
- 250 Degrees F
- Power Source - TS Only
- Electric
Description
Conveyor Oven, Number of Shelves 1, Oven Size Single Deck, Overall Height 42 in, Overall Width 56 in, Overall Depth 39 in, Wattage 10 kW, Product Type Conveyor Oven, Voltage 208V, Number of Baking Chambers 1, Convection Oven Shelf Type Conveyor, Current 28 A, Energy Star Compliant No
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.