Shop LINCOLN INDUSTRIAL

Conveyor Oven, Gas

  • Mfr # 1116-000-U

  • Zoro # G223355151


product price:  $24,469.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Energy Star Compliant
No
Gas Inlet Size
3/4 in
Installation Type
Freestanding
Power Source
Gas
Number of Baking Chambers
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1116-000-U
Zoro #
G223355151
UPC #
-
Country of Origin
United States

Dimensions

Gas Inlet Size
3/4 in
Overall Depth
39 in
Overall Height
42 in
Overall Width
56 in
Oven Size
Single Deck

Details

Energy Star Compliant
No
Installation Type
Freestanding
Power Source
Gas
Number of Baking Chambers
1
Number of Shelves
1
Phase
Single-Phase
Gas Type
Natural
Gas Inlet Type
NPT
Operating Temperature - Minimum
250 Degrees F
Includes
18 in Wide Conveyor Belt, 28 in Baking Chamber
Current
7 A
Material
Stainless Steel
Voltage
120V
Plug Type
5-15P
Features
Adjustable Conveyor Speed from 1 min to 30 min, Adjustable Temperature from 250 Degrees F to 600 Degrees F, Continuous Cook Platform, Easytouch(R) Controls, No Venting Hood Required, Removable Door and Front-Loading Conveyor, Variable Speed
Item
Conveyor Oven
Operating Temperature - Maximum
575 Degrees F
Wattage
11.7 kW
Weight
325 lb
Convection Oven Shelf Type
Conveyor
Product Type
Conveyor Oven
Power Source - TS Only
Gas

Description

Conveyor Oven, Number of Shelves 1, Oven Size Single Deck, Overall Height 42 in, Overall Width 56 in, Overall Depth 39 in, Wattage 11.7 kW, Product Type Conveyor Oven, Voltage 120V, Number of Baking Chambers 1, Convection Oven Shelf Type Conveyor, Current 7 A, Energy Star Compliant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.