Shop LINCOLN INDUSTRIAL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Conveyor Oven, Electric
Mfr # 2424-LUV
Zoro # G023354064
product price:Â $24,333.99
/eaKey Features
Plug Type
3 Wire, 2 Poles + G
Energy Star Compliant
No
Overall Height
19 in
Operating Temperature - Minimum
250 Degrees F
Operating Temperature - Maximum
600 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2424-LUV
- Zoro #
- G023354064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 19 in
- Overall Width
- 49 in
- Oven Size
- Single Deck
- Overall Depth
- 39 3/4 in
Details
- Plug Type
- 3 Wire, 2 Poles + G
- Energy Star Compliant
- No
- Operating Temperature - Minimum
- 250 Degrees F
- Item
- Conveyor Oven
- Operating Temperature - Maximum
- 600 Degrees F
- Power Source
- Electric
- Weight
- 430 lb
- Convection Oven Shelf Type
- Conveyor
- Current
- 37 A
- Wattage
- 7.7 kW
- Material
- Stainless Steel
- Installation Type
- Countertop, Floor
- Phase
- Three-Phase
- Features
- Adjustable Conveyor Speed from 20 sec to 30 min, Adjustable Temperature from 250 Degrees F to 600 Degrees F, Continuous Cook Platform, Easytouch(R) Controls, No Venting Hood Required, Removable Door and Front-Loading Conveyor, Variable Speed
- Includes
- 25 in by 24 in Chamber
- Number of Shelves
- 1
- Number of Baking Chambers
- 1
- Voltage
- 208/240V
- Product Type
- Conveyor Oven
- Power Source - TS Only
- Electric
Description
Conveyor Oven, Number of Shelves 1, Oven Size Single Deck, Overall Height 19 in, Overall Width 49 in, Overall Depth 39 3/4 in, Wattage 7.7 kW, Product Type Conveyor Oven, Voltage 208/240V, Number of Baking Chambers 1, Convection Oven Shelf Type Conveyor, Current 37 A, Energy Star Compliant No
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.