Shop LINCOLN INDUSTRIAL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Conveyor Oven, Electric
Mfr # V2500/1366
Zoro # G823360982
product price:Â $17,892.99
/eaKey Features
Voltage
208/240V
Plug Type
6-50P
Current
0.9 A
Phase
Single-Phase
Wattage
6 kW
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- V2500/1366
- Zoro #
- G823360982
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 34 7/8 in
- Overall Depth
- 31 1/8 in
- Oven Size
- Single Deck
- Overall Height
- 14 in
Details
- Voltage
- 208/240V
- Plug Type
- 6-50P
- Current
- 0.9 A
- Phase
- Single-Phase
- Item
- Conveyor Oven
- Wattage
- 6 kW
- Energy Star Compliant
- No
- Installation Type
- Countertop
- Convection Oven Shelf Type
- Conveyor
- Number of Shelves
- 1
- Number of Baking Chambers
- 1
- Material
- Stainless Steel
- Operating Temperature - Maximum
- 550 Degrees F
- Power Source
- Electric
- Product Type
- Conveyor Oven
- Weight
- 250 lb
- Operating Temperature - Minimum
- 200 Degrees F
- Features
- Power Source - TS Only
- Electric
Description
Conveyor Oven, Number of Shelves 1, Oven Size Single Deck, Overall Height 14 in, Overall Width 34 7/8 in, Overall Depth 31 1/8 in, Wattage 6 kW, Product Type Conveyor Oven, Voltage 208/240V, Number of Baking Chambers 1, Convection Oven Shelf Type Conveyor, Current 0.9 A, Energy Star Compliant No
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.