Shop LINCOLN INDUSTRIAL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Conveyor Oven, Electric
Mfr # V2500/1353
Zoro # G423353834
product price:Â $14,472.99
/eaKey Features
Operating Temperature - Minimum
200 Degrees F
Overall Width
34 7/8 in
Number of Baking Chambers
1
Power Source
Electric
Overall Depth
31 1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- V2500/1353
- Zoro #
- G423353834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 34 7/8 in
- Overall Depth
- 31 1/8 in
- Overall Height
- 14 in
- Oven Size
- Single Deck
Details
- Operating Temperature - Minimum
- 200 Degrees F
- Number of Baking Chambers
- 1
- Power Source
- Electric
- Voltage
- 208/240V
- Phase
- Single-Phase
- Number of Shelves
- 1
- Convection Oven Shelf Type
- Conveyor
- Installation Type
- Countertop
- Energy Star Compliant
- No
- Features
- Wattage
- 6 kW
- Current
- 0.9 A
- Plug Type
- 6-50P
- Includes
- 1353 DCTI Standard Conveyor
- Item
- Conveyor Oven
- Operating Temperature - Maximum
- 550 Degrees F
- Product Type
- Conveyor Oven
- Material
- Stainless Steel
- Weight
- 235 lb
- Power Source - TS Only
- Electric
Description
Conveyor Oven, Number of Shelves 1, Oven Size Single Deck, Overall Height 14 in, Overall Width 34 7/8 in, Overall Depth 31 1/8 in, Wattage 6 kW, Product Type Conveyor Oven, Voltage 208/240V, Number of Baking Chambers 1, Convection Oven Shelf Type Conveyor, Current 0.9 A, Energy Star Compliant No
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.