Lincoln
Accessory Kit, For Use with 6Y888
- Zoro #: G1501972
- Mfr #: 58000
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Sub-Category: Accessory Kits
- Item: Accessory kit
- For Use With: 6Y888
- Features: -
- Includes: 12 in Hose, 360 Degrees Coupler, 90 Degrees Lube Tool, Needle Nozzle, Rubber Tipped Nozzle, Slide-on 90 Degrees Coupler, Straight Extension
- Accessory Type: Accessory Kit
$124.38
Ships from United States
Subtotal: $124.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lincoln #58000 Specifications
- Zoro #: G1501972
- Mfr #: 58000
- UPC #: 013438024135
- Sub-Category: Accessory Kits
- Item: Accessory kit
- For Use With: 6Y888
- Features: -
- Includes: 12 in Hose, 360 Degrees Coupler, 90 Degrees Lube Tool, Needle Nozzle, Rubber Tipped Nozzle, Slide-on 90 Degrees Coupler, Straight Extension
- Accessory Type: Accessory Kit
- Country of Origin (subject to change): India
Description
Accessory Kit, For Use With 6Y888, Features -, Includes 12 in Hose, 360 Degrees Coupler, 90 Degrees Lube Tool, Needle Nozzle, Rubber Tipped Nozzle, Slide-on 90 Degrees Coupler, Straight Extension
Reviews of Lincoln #58000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LINCOLN Clear Grease Tube 1100CLR
- LINCOLN Hydraulic Coupler, 1/8" NPT 81980
- LINCOLN Grease Gun Adapter, w/Recessed Fittings 5855
- LINCOLN Hand Assembly for Grease Gun 271879
- LINCOLN Tool Easyout 1/8 NPT L90776
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT 83278
- WESTWARD Needle Nose Dispenser, 1-1/2 in. 45FG48
- FLEXZILLA Grease Hose, 36"L, 6000 psi, w/Spring Guard L2925FZSP-GRA
- LINCOLN Grease Gun Coupler, 1/8 In NPT, 7500 PSI 5845
- HERITAGE INDUSTRIAL PullOn Btn Hd Coupler 1/8-27NPT(F) AL PL H84425
- LOCKNLUBE Quick-Lock Grease Coupler Long, 1/8" NPT LOCKNLUBE XL
- Lincoln Grease Gun Accessories