Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4 gpm, 600 psi, 3:1

  • Mfr # TOB27R50ENQRAFR2

  • Zoro # G3782891


product price: $2,200.05
/ea
Free Shipping & Returns

Key Features

Ounces per Stroke
2.37 fl oz/stroke
Max. Output
4 gpm
Type
Air Operated
Capacity
330 gal
Spout Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOB27R50ENQRAFR2
Zoro #
G3782891
UPC #
-
Country of Origin
United States

Dimensions

Spout Length (In.)
9 in
Container Size
330 gal
Air Motor Size (In.)
3 3/4 in
Outlet Size
1/2 in
Spout Length
9 in
Air Inlet Size
1/4 NPT
Air Outlet Size
1/2 in
For Container Size
275 gal
Hose Length
1/2 in

Details

Item
Oil Pump Transfer System
Ounces per Stroke
2.37 fl oz/stroke
Max. Output
4 gpm
Type
Air Operated
Capacity
330 gal
Fluid Outlet Thread (In.)
1/2 MNPT
Working Flow Max. (GPM)
4.6 gpm
Min. Air Inlet Pressure
50 psi
Fluid Inlet Thread (In.)
1 FNPT
Includes
Non-Preset Control Handle with Meter, Reel, Tote Mounting Plate
For Use With
Gear Oil, Hydraulic Oil, JTTU Antifreeze and Similar Fluids, Pump Engine Oil, Transmission Fluid
Max. Air Inlet PSI
125 psi
Consumption @ 100 PSI
12 cfm
Fluid In/Out NPT (F)
1 in
Output
2.37 oz Per Stroke
Air Inlet (In.)
1/4 FNPT
Interval Time Between Cycles (Min.)
0.08 min
Pump Ratio
5:1
Outlet Pressure Max. (PSI)
600 psi
Pump for Multiple Outlets
Yes
Power Source
Air
Max. Oil Flow
2.37 g/stroke
Max. Outlet Pressure
600 psi
Max. Air Pressure
125 psi
Ratio
3:1
For Container Type
Tank
Air Consumption
12 cfm

Description

Oil Pump Transfer System, Max. Air Pressure 125 psi, Spout Length 9 in, Air Outlet Size 1/2 in, Air Consumption 12 cfm, Hose Length 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.