Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4 gpm, 600 psi, 5:1

  • Mfr # 21100-S7

  • Zoro # G4797121


product price: $1,320.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mount
Air Motor Size (In.)
3 1/8 in
Pump Ratio
5:1
Container Size
16 gal
Consumption @ 100 PSI
12 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21100-S7
Zoro #
G4797121
UPC #
-
Country of Origin
Italy

Dimensions

Air Motor Size (In.)
3 1/8 in
Container Size
16 gal
Outlet Size
1/2 in NPT
Air Outlet Size
1/2 in
Air Inlet Size
1/4 FNPT
Suction Tube Length
37 in
For Container Size
55 gal

Details

Item
Oil Pump
Type
Wall Mount
Pump Ratio
5:1
Consumption @ 100 PSI
12 cfm
Working Flow Max. (GPM)
4 gpm
Output
4 gpm
Interval Time Between Cycles (Min.)
0.08 min
Includes
Filter Regulator, Suction Kit, Wall Bracket
Air Inlet (In.)
1/4 FNPT
Capacity
55 gal
Fluid Outlet Thread (In.)
1/2 FNPT
Outlet Pressure Max. (PSI)
600 psi
Fluid Inlet Thread (In.)
1 FNPT
Min. Air Inlet Pressure
50 psi
Fluid In/Out NPT (F)
1 in/ 1/2 in
Max. Air Inlet PSI
120 psi
For Use With
Oil
Pump for Multiple Outlets
Yes
For Container Type
Drum
Max. Air Pressure
120 psi
Max. Outlet Pressure
600 psi
Ratio
5:1
Power Source
Air
Air Consumption
12 cfm

Description

Air Drum Pump, Max. Air Pressure 120 psi, Suction Tube Material Steel, Discharge Connection Type FNPT, Thermal Protection Not Applicable, Air Outlet Size 1/2 in, Air Consumption 12 cfm, Hose Length Not Applicable, Variable Speed No, Includes Discharge Hose Yes, Noise Level 90 dB, Duty Cycle Continuous, Includes Suction Tube No, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.