Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEF Transfer Pump, Dispenses 8 gpm, 12VDC

  • Mfr # DS12H20XAPXXRSV

  • Zoro # G4573339


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Includes
Coupler, Drip Cup, Hose, Nozzle, Nozzle Hanger, Side Mount Hanger
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS12H20XAPXXRSV
Zoro #
G4573339
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Size
3/4" Barb
Manufacturers Warranty Length
8 yr. Pump, 1 yr. Dispensing System
Hose Dia.
3/4"
Inlet Size
3/4"
Overall Length
48 in
Overall Width
12"
Overall Height
16"
Hose Length
20 ft
Cord Length
18 ft
Hose Inside Dia.
3/4 in
Suction Tube Length
48 in
Hose Outside Dia.
1 in
Height Above Container
4 in
Spout Length
6 in
For Container Size
55 gal, 275 gal, 330 gal
Spout Discharge Size
3/4 in

Details

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
Coupler, Drip Cup, Hose, Nozzle, Nozzle Hanger, Side Mount Hanger
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Voltage
12VDC
Motor Enclosure
IP55
Metered
Yes
Motor RPM
2,600 RPM
Hose Material
Peroxide Cured EPDM
Housing Material
Polypropylene
Max. GPM for Water
8
Gasket Material
EPDM
Seal Material
EPDM
Nozzle Type
Automatic
GPM
8
Bypass Valve
Internal
Duty Cycle
Intermittent
pH Range
5.0 to 10
Amps
3.5
Inlet
3/4"
Transfer Pump Application
Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
Agency Compliance
ISO
Duty
Intermittent
Pump Design
Nutating Diaphragm
Self-Priming
Yes
Nozzle Material
Stainless Steel
Adapter Material
316 Stainless Steel
Suction Lift
6 ft.
Seal Type
Mechanical
Max. Specific Gravity
1.09
Application
Diesel Exhaust Fluid, Anti-Freeze, Clean Water
Max. Liquid Temp.
104 Degrees F
Max. Pressure
29 psi
HP
1/10
Pressure Range
23 psi
Bearing Type
Sealed Ball
Phase
1
Max. Temp.
104 Degrees F
Features
Dispenses 8 gpm
Adapter Type
RSV
Hz
60
Max. Head
48 ft.
Pump Body Material
Polypropylene
Shaft Material
Stainless Steel
Full Load Amps
22.0 A
Suction Tube Material
EPDM
Includes Bung Adapter
No
Min. Fluid Temp.
17 Degrees F
Max. Flow Rate
8 gpm
Pump Connection Type
Hose Barb
Pump Connection OD
1 in
Suction Tube OD
1 in
Food Grade
No
Spout Connection Type
Integral to Nozzle
Discharge Tube Outlet ID
3/4 in
Hose Tube Material
EPDM
Variable Speed
No
Discharge Connection Type
Hose Barb
Includes Discharge Hose
Yes
Includes Spout
Yes
Compatible Chemicals
Hose Cover Material
Thermal Plastic
Discharge Tube Outlet OD
1 in
Max. Fluid Temp.
104 Degrees F
Plug Type
Spring Clamp
Motor HP
1/10 hp
Diesel Exhaust Fluid Compatible
Yes
Includes Suction Tube
Yes
Housing Material - Pumps
Polypropylene
Includes Nozzle
Yes
Max. Head Pressure
23 psi
Suction Tube ID
3/4 in
Not Recommended Chemicals
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Spout Material
316 Stainless Steel
Noise Level
70 db
Nozzle Operation
Automatic
Max. Oil Flow
8 gpm
Number of Phases
1
For Container Type
Drum, Tote
Runs Dry
Yes
Max. Head - Pumps
48 ft
Grease
NT
Rated Voltage
12V DC
Max. Outlet Pressure
23 psi
Explosion Proof
No
Gear Lube
NT

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 12 V DC, Plug Type Spring Clamp, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 18 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.