Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEF Transfer Pump, Dispenses 9 gpm, 12VDC

  • Mfr # DT12H12XASXXRSV

  • Zoro # G4573235


product price: $1,525.99
/ea
Free Shipping & Returns

Key Features

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Includes
Coupler, Drip Cup, Hose, Nozzle, Nozzle Hanger, Spring Loaded Stainless Steel Drum Mounting Bracket
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT12H12XASXXRSV
Zoro #
G4573235
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Size
3/4" Barb
Inlet Size
3/4"
Overall Length
40 in
Manufacturers Warranty Length
18 yr. Pump, 1 yr. Dispensing System
Cord Length
18 ft
Hose Dia.
3/4"
Hose Length
12 ft
Overall Width
16"
Overall Height
12"
Suction Tube Length
48 in
Hose Inside Dia.
3/4 in
Spout Length
6 in
Hose Outside Dia.
1 in
For Container Size
55 gal, 275 gal, 330 gal
Height Above Container
4 in
Spout Discharge Size
3/4 in

Details

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
Coupler, Drip Cup, Hose, Nozzle, Nozzle Hanger, Spring Loaded Stainless Steel Drum Mounting Bracket
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Voltage
12VDC
Motor Enclosure
IP55
Metered
Yes
Motor RPM
2,600 RPM
Nozzle Material
Stainless Steel
Seal Type
Mechanical
Self-Priming
Yes
HP
1/10
Gasket Material
EPDM
Pressure Range
23 psi
Transfer Pump Application
Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
GPM
8
Adapter Material
316 Stainless Steel
Max. Pressure
39 psi
Phase
1
Bearing Type
Sealed Ball
pH Range
5.0 to 10
Pump Design
Nutating Diaphragm
Nozzle Type
Automatic
Duty
Intermittent
Max. GPM for Water
8
Max. Liquid Temp.
104 Degrees F
Pump Body Material
Polypropylene
Suction Lift
6 ft.
Hose Material
Peroxide Cured EPDM
Features
Dispenses 9 gpm
Application
Diesel Exhaust Fluid, Anti-Freeze, Clean Water
Duty Cycle
Intermittent
Max. Head
48 ft.
Adapter Type
RSV
Shaft Material
Stainless Steel
Housing Material
Polypropylene
Max. Specific Gravity
1.09
Inlet
3/4"
Max. Temp.
104 Degrees F
Hz
60
Amps
3.5
Seal Material
EPDM
Agency Compliance
ISO
Bypass Valve
Internal
Suction Tube Material
EPDM
Full Load Amps
22.0 A
Max. Flow Rate
8 gpm
Plug Type
Spring Clamp
Spout Material
316 Stainless Steel
Spout Connection Type
Integral to Nozzle
Max. Head Pressure
23 psi
Runs Dry
Yes
Min. Fluid Temp.
17 Degrees F
Motor HP
1/10 hp
Pump Connection Type
Hose Barb
Pump Connection OD
1 in
Compatible Chemicals
Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Max. Head - Pumps
48 ft
Includes Suction Tube
Yes
Housing Material - Pumps
Polypropylene
Includes Spout
Yes
Includes Nozzle
Yes
Number of Phases
1
Max. Oil Flow
8 gpm
Discharge Tube Outlet OD
1 in
Food Grade
No
Noise Level
70 db
Includes Discharge Hose
Yes
Max. Fluid Temp.
104 Degrees F
Diesel Exhaust Fluid Compatible
Yes
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Discharge Tube Outlet ID
3/4 in
Suction Tube ID
3/4 in
Hose Cover Material
Thermal Plastic
Hose Tube Material
EPDM
Discharge Connection Type
Hose Barb
Includes Bung Adapter
No
Suction Tube OD
1 in
Nozzle Operation
Automatic
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Type
Drum, Tote
Variable Speed
No
Grease
NT
Rated Voltage
12V DC
Max. Outlet Pressure
23 psi
Gear Lube
NT
Explosion Proof
No

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 12 V DC, Plug Type Spring Clamp, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 18 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.