Emergency Light, LED, 120 to 347VAC, 14" H
Mfr # EXTL SP640L UVOLT LTP SDRT AELR
Zoro # G408644315
product price:Â $757.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
Gray
IP Rating
IP66
Standards
cULus Listed, NFPA 101, NFPA 70, NOM, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EXTL SP640L UVOLT LTP SDRT AELR
Zoro #
G408644315
UPC #
00196182824746
Country of Origin
Mexico
Dimensions
Recommended Mounting Height
24 ft
Overall Height
14 in
Overall Width
6 1/2 in
Overall Length
10 1/2 in
Manufacturers Warranty Length
5 yr
Description
Emergency Light, Lighting Technology LED, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Features Constant Light Output Over the Full Discharge Period
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.