Fuse Accessories
- Mfr # NLS350
- Zoro # G916552621
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Series
NLS
Length
11-5/8 in
Diameter
2-19/32 in
Interrupt Rating
50000 A (Symmetrical, DC)
DC Voltage Rating
500V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLS350
- Zoro #
- G916552621
- UPC #
- 7945837092
- Country of Origin
- Mexico
Dimensions
- Length
- 11-5/8 in
- Diameter
- 2-19/32 in
Details
- Series
- NLS
- Item
- UL Class Fuse
- Interrupt Rating
- 50000 A (Symmetrical, DC)
- DC Voltage Rating
- 500V DC
- Characteristics
- Fast Acting, One Time
- Terminal Type
- Blade
- AC Voltage Rating
- 600V AC
- Type
- Class K5
- Standards
- UL 248-9, CSA, CE
- Current Rating
- 350 A
Description
2-19/32in x 11-5/8in, 600 VAC/500 VDC, 350 A, 50 kA Symmetrical/DC, Blade Terminal, Fast Acting, One Time, Class K5, Knife-Blade, Fast Acting Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.