Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight

  • Mfr # WSJ2-3072-AH

  • Zoro # G7612342


product price:  $1,172.49
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benche with Butcher Block Tops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSJ2-3072-AH
Zoro #
G7612342
UPC #
190213189200
Country of Origin
United States

Dimensions

Top Thickness
1-3/4�
Overall Depth
30 in
Overall Width
72 in
Drawer Depth
17"
Width
72"
Height
28-3/4" to 42-3/4"
Depth
30"
Work Surface Depth
30 in
Work Surface Width
72 in
Maximum Adjustable Height
42 3/4 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Bolted
Height Adjustment Increments
2 in
Minimum Adjustable Height
28 3/4 in

Details

Workbench/Work Table Type
Work Benche with Butcher Block Tops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
Shelf: 12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Butcher Block
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Included Components
Lower Shelf
Maximum Shelf Load Capacity
500 lb
Top Material Finish
Powder Coated
Number of Cabinets
0
Top Material
Butcher Block
Edge Shape
Radius
Resistance Properties
Impact Resistant, Non-Conductive
Frame Material Finish
Powder Coated
For Environment
Industrial
Number of Outlets
0
Number of Knockouts
0
Frame Construction
Welded Only
Portability
Stationary
Overall Load Capacity
3,000 lb
Leg Type
Straight Leg

Description

Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 3/4 in, Minimum Adjustable Height 28 3/4 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 3,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.