Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSJ2-3672-AH-BR-RG-SHLF
- Zoro # G123510476
product price:Â
$
1,877.99
/ea
Key Features
Material
Steel, Butcher Block
Overall Height
61.75-78.75 in
Load Capacity
3,000 lbs
Color
Gray
Work Surface Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3672-AH-BR-RG-SHLF
- Zoro #
- G123510476
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel, Butcher Block
- Load Capacity
- 3,000 lbs
- Color
- Gray
- No. of Shelves
- Half Lower Shelf
- Surface Material
- 1.75" Butcher Block
- Item
- Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Finish
- Powder Coat
Dimensions
- Overall Height
- 61.75-78.75 in
- Work Surface Width
- 72 in
- Work Surface Depth
- 36 in
- Work Surface Height
- 28.75"-42.75"
- Overall Depth
- 36 in
- Overall Width
- 72 in
Description
Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 36" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.