Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-3048-AH-BR-RG-SHLF
- Zoro # G823510646
product price:Â
$
955.99
/ea
Key Features
Work Surface Width
48 in
Type
Open Base
Work Surface Height
24"-41"
Work Surface Depth
30 in
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST1-3048-AH-BR-RG-SHLF
- Zoro #
- G823510646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Width
- 48 in
- Work Surface Height
- 24"-41"
- Work Surface Depth
- 30 in
- Overall Depth
- 30 in
- Overall Width
- 48 in
- Overall Height
- 60-77 in
Details
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Type
- Open Base
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 5,000 lbs
- Material
- Steel
- Color
- Gray
- Finish
- Powder Coat
- No. of Shelves
- Open Base
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 30" x 48" Top Size, 21" to 41" Adjustable Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.