Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-3072-36-BR-RG-SHLF
- Zoro # G923510508
product price:Â
$
1,051.99
/ea
Key Features
Type
Open Base
Overall Width
72 in
Load Capacity
4,000 lbs
Work Surface Width
72 in
Work Surface Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3072-36-BR-RG-SHLF
- Zoro #
- G923510508
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- Load Capacity
- 4,000 lbs
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Finish
- Powder Coat
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- No. of Shelves
- Open Base
- Material
- Steel
Dimensions
- Overall Width
- 72 in
- Work Surface Width
- 72 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 36 in
- Overall Depth
- 30 in
- Overall Height
- 72 in
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 30" x 72" Top Size, 36" Top Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.