Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST1-3672-AH-WLP-SHLF
- Zoro # G523510588
product price:Â
$
1,198.99
/ea
Key Features
Type
Open Base
Material
Steel
Finish
Powder Coat
Color
Gray
Work Surface Height
24"-41"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3672-AH-WLP-SHLF
- Zoro #
- G523510588
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- Material
- Steel
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Finish
- Powder Coat
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- No. of Shelves
- Open Base
- Load Capacity
- 4,000 lbs
Dimensions
- Work Surface Height
- 24"-41"
- Overall Width
- 72 in
- Overall Height
- 60-77 in
- Work Surface Width
- 72 in
- Overall Depth
- 36 in
- Work Surface Depth
- 36 in
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 36" x 72" Top Size, 21" to 41" Adjustable Height, Open Base, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.