Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST1-3048-36-WPB-SHLF
- Zoro # G523510663
product price:Â
$
919.99
/ea
Key Features
Type
Open Base
Material
Steel
Color
Gray
Overall Depth
30 in
Load Capacity
5,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST1-3048-36-WPB-SHLF
- Zoro #
- G523510663
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Work Surface Height
- 36 in
- Overall Height
- 72 in
- Work Surface Width
- 48 in
- Overall Width
- 48 in
- Work Surface Depth
- 30 in
Details
- Type
- Open Base
- Material
- Steel
- Color
- Gray
- Load Capacity
- 5,000 lbs
- Surface Material
- Reinforced 12 Gauge Steel Top
- Finish
- Powder Coat
- No. of Shelves
- Open Base
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 30" x 48" Top Size, 36" Top Height, Open Base, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.