Low Deck Truck with Open Base
- Mfr # 1LKL-3060-5PYBK-AH
- Zoro # G423510510
product price:Â
$
676.99
/ea
Key Features
Shelf Size
30"W x 60"L
Load Capacity
1,200 lbs
Utility Cart Shelf Style
1.5" Retaining Lips
Overall Width
30 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LKL-3060-5PYBK-AH
- Zoro #
- G423510510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Size
- 30"W x 60"L
- Overall Width
- 30 in
- Deck Height
- 25" – 33" High in 2" increments
- Shelf Width
- 30 in
- Shelf Length
- 60 in
- Wheel Diameter
- 5 in
- Overall Length
- 63 in
- Overall Height
- 37 in
Details
- Load Capacity
- 1,200 lbs
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Item
- Low Deck Truck with Open Base
- Color
- Gray
- Material
- Steel
- Wheel Material
- Polyurethane
- Finish
- Powder Coat
- Cart Shelf Style
- 1.5" Retaining Lips on Top Shelf
- Caster Type
- 2 Rigid, 2 Swivel
Description
Low Deck Truck with Open Base, 30" x 60" Shelf Size, Lipped Top Shelf, 1200 lbs Capacity, Adjustable Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.