Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Order Picking Truck, 24 x 48", Steel, 3600 lb Load Capacity, 3 Shelves, 45" H
- Mfr # 3M-2448-6PH-WSP
- Zoro # G4874637
product price:Â
$
903.99
/ea
Key Features
Overall Height
45"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" x 2" Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3M-2448-6PH-WSP
- Zoro #
- G4874637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 45"
- Caster Dia.
- 6"
- Shelf Length
- 48 in
- Top Shelf Height
- 45 in
- Shelf Width
- 24 in
- Shelf LxW
- 48 in x 24 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Multi-Shelf Order Picking Truck,24 x 48"
- Wheel Type
- 6" x 2" Phenolic
- Number of Shelves
- 3
- Assembled/Unassembled
- Assembled
- Caster Type
- (2) Rigid, (2) Swivel
- Caster Material
- Phenolic
- Finish
- Powder Coated
- Cart Shelf Style
- Flush
- Handle Included
- Yes
- Gauge
- 12 ga
- Includes
- Writing Shelf & Pocket
- Utility Cart Item
- Multi-Shelf Order Picking Truck
- Utility Cart Shelf Style
- Flush
- Non-Marking
- No
- Distance Between Shelves
- 16 1/2 in
Description
Multi-Shelf Order Picking Truck,24 x 48 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Distance Between Shelves 16 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf & Pocket, Top Shelf Height 45 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.