Multi-Shelf Truck with Ergonomic Handle
- Mfr # 3ENML-2448-6PH
- Zoro # G423510435
product price:Â
$
887.99
/ea
Key Features
Shelf Length
48 in
Shelf Width
24 in
Material
Steel
Cart Shelf Style
1.5" Retaining Lips
Caster Type
2 Rigid, 2 Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ENML-2448-6PH
- Zoro #
- G423510435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Length
- 48 in
- Shelf Width
- 24 in
- Overall Length
- 53.5 in
- Overall Height
- 46.5 in
- Wheel Diameter
- 6 in
- Shelf Size
- 24"W x 48"L
- Overall Width
- 24 in
Details
- Material
- Steel
- Cart Shelf Style
- 1.5" Retaining Lips
- Caster Type
- 2 Rigid, 2 Swivel
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Wheel Material
- Phenolic
- Finish
- Powder Coat
- Load Capacity
- 3,600 lbs
- Color
- Gray
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Number of Shelves
- 3
Description
Multi-Shelf Truck with Ergonomic Handle, 24" x 48" Shelf Size, 3 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.